

€52.29/ pieceexcl. VAT
€63.27incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-DO-E |
Inner Diameter | 50 mm |
Outer Diameter | 75 mm |
Width | 35 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€67.28/ pieceexcl. VAT
€81.41incl. VAT
3 In stock - Estimated delivery date 10/11/2026