

€63.46/ pieceexcl. VAT
€76.79incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-FO-2RS-E |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 40 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€82.21/ pieceexcl. VAT
€99.47incl. VAT
Estimated delivery date - 11/11/2026