

€33.53/ pieceexcl. VAT
€40.57incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-DO-E |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 28 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |