INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel High Performance GE40-DO-2RS-E

  • ERIKS:11667155
  • Manufacturer:4012802530384
Image 1
Save to list

€41.10/ pieceexcl. VAT

€49.73incl. VAT

9 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-DO-2RS-E
Inner Diameter
40 mm
Outer Diameter
62 mm
Width
28 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel