

€12,733.61/ pieceexcl. VAT
€15,407.67incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-DO-2RS-E |
Inner Diameter | 300 mm |
Outer Diameter | 430 mm |
Width | 165 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |