

€43.14/ pieceexcl. VAT
€52.20incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-FO-2RS-E |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 32 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€55.46/ pieceexcl. VAT
€67.11incl. VAT
Estimated delivery date - 11/11/2026