INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel High Performance GE25-HO-2RS-E

  • ERIKS:11667125
  • Manufacturer:4012802533439
Image 1
Spherical Plain Bearing,Metric,Steel on Steel Sliding Contact Surface,Extended Inner Ring,Rubber Seal on both sides,Requires Maintenance
Save to list

€40.70/ pieceexcl. VAT

€49.25incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-HO-2RS-E
Inner Diameter
25 mm
Outer Diameter
42 mm
Width
29 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel