

€36.66/ pieceexcl. VAT
€44.36incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-FO-2RS-E |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 28 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€40.98/ pieceexcl. VAT
€49.59incl. VAT
Estimated delivery date - 12/11/2026