INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel High Performance GE240-DO-2RS-A-E

  • ERIKS:11667119
  • Manufacturer:4012802534252
Image 1
Save to list

€4,481.70/ pieceexcl. VAT

€5,422.86incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-DO-2RS-E
Inner Diameter
240 mm
Outer Diameter
340 mm
Width
140 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel