INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel High Performance GE220-FO-2RS-E

  • ERIKS:13017553
  • Manufacturer:4012802520989
Image 1
Save to list

€9,337.44/ pieceexcl. VAT

€11,298.30incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-FO-2RS-E
Inner Diameter
220 mm
Outer Diameter
340 mm
Width
175 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel