INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel High Performance GE20-LO-E

  • ERIKS:11667115
  • Manufacturer:4012802533279
Image 1
Save to list

€28.67/ pieceexcl. VAT

€34.69incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-LO-E
Inner Diameter
20 mm
Outer Diameter
35 mm
Width
20 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel