INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel High Performance GE20-FO-2RS-E

  • ERIKS:11667112
  • Manufacturer:4012802530018
Image 1
Save to list

€32.91/ pieceexcl. VAT

€39.82incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-FO-2RS-E
Inner Diameter
20 mm
Outer Diameter
42 mm
Width
25 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
Alternatives

€34.76/ pieceexcl. VAT

€42.06incl. VAT

Estimated delivery date - 12/11/2026