INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel High Performance GE180-DO-C3-E

  • ERIKS:13251572
  • Manufacturer:4012802534184
Image 1
Save to list

€1,985.46/ pieceexcl. VAT

€2,402.41incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-DO-E
Inner Diameter
180 mm
Outer Diameter
260 mm
Width
105 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel