INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel High Performance GE17-FO-2RS-E

  • ERIKS:24209130
  • Manufacturer:4012802533231
Image 1
Save to list

€95.23/ pieceexcl. VAT

€115.23incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-FO-2RS-E
Inner Diameter
17 mm
Outer Diameter
35 mm
Width
20 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel