INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel High Performance GE160-DO-2RS-A-E

  • ERIKS:11667092
  • Manufacturer:4012802534092
Image 1
Save to list

€1,371.31/ pieceexcl. VAT

€1,659.29incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-DO-2RS-E
Inner Diameter
160 mm
Outer Diameter
230 mm
Width
105 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel