

€42.91/ pieceexcl. VAT
€51.92incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-LO-E |
Inner Diameter | 16 mm |
Outer Diameter | 28 mm |
Width | 16 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€32.31/ pieceexcl. VAT
€39.10incl. VAT
3 In stock - Estimated delivery date 10/11/2026