

€16.41/ pieceexcl. VAT
€19.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-DO-E |
Inner Diameter | 15 mm |
Outer Diameter | 26 mm |
Width | 12 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€20.71/ pieceexcl. VAT
€25.06incl. VAT
Estimated delivery date - 11/11/2026