

€758.36/ pieceexcl. VAT
€917.62incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-DO-E |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 90 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€970.83/ pieceexcl. VAT
€1,174.70incl. VAT
Estimated delivery date - 11/11/2026