INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel High Performance GE120-DO-C3-E

  • ERIKS:13251565
  • Manufacturer:4012802529746
Image 1
Save to list

€658.61/ pieceexcl. VAT

€796.92incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-DO-E
Inner Diameter
120 mm
Outer Diameter
180 mm
Width
85 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel