INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel High Performance GE110-FO-2RS-HLN-E

  • ERIKS:13560451
  • Manufacturer:4054364584702
Image 1
Save to list

€829.28/ pieceexcl. VAT

€1,003.43incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-FO-2RS-E
Inner Diameter
110 mm
Outer Diameter
180 mm
Width
100 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel