

€273.43/ pieceexcl. VAT
€330.85incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-DO-E |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 70 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€351.28/ pieceexcl. VAT
€425.05incl. VAT
Estimated delivery date - 11/11/2026