INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel High Performance GE100-DO-2RS-C3-E

  • ERIKS:13251555
  • Manufacturer:4012802530971
Image 1
Save to list

€414.65/ pieceexcl. VAT

€501.73incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-DO-2RS-E
Inner Diameter
100 mm
Outer Diameter
150 mm
Width
70 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel