INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel GE80-DO-2TS

  • ERIKS:13251592
  • Manufacturer:4012802562705
Image 1
Save to list

€180.88/ pieceexcl. VAT

€218.86incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-DO-2TS
Inner Diameter
80 mm
Outer Diameter
120 mm
Width
55 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel