INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel GE60-DO-2TS

  • ERIKS:13251591
  • Manufacturer:4012802558531
Image 1
Save to list

€91.81/ pieceexcl. VAT

€111.09incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-DO-2TS
Inner Diameter
60 mm
Outer Diameter
90 mm
Width
44 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel