INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel GE40-DO-2TS

  • ERIKS:13251588
  • Manufacturer:4012802878714
Image 1
Save to list

€41.10/ pieceexcl. VAT

€49.73incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-DO-2TS
Inner Diameter
40 mm
Outer Diameter
62 mm
Width
28 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel