INA

INA Radial spherical plain bearing Requiring maintenance Steel/steel GE30-DO-2TS

  • ERIKS:13018008
  • Manufacturer:4012802569438
Image 1
Save to list

€28.19/ pieceexcl. VAT

€34.11incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-DO-2TS
Inner Diameter
30 mm
Outer Diameter
47 mm
Width
22 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel