

€11,666.96/ pieceexcl. VAT
€14,117.02incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-FO-2RS-A |
Inner Diameter | 240 mm |
Outer Diameter | 370 mm |
Width | 190 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |