

€5,170.75/ pieceexcl. VAT
€6,256.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-FO-2RS-A |
Inner Diameter | 160 mm |
Outer Diameter | 260 mm |
Width | 135 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |