

€3,090.41/ pieceexcl. VAT
€3,739.40incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-FO-2RS-A |
Inner Diameter | 140 mm |
Outer Diameter | 230 mm |
Width | 130 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |