

€2,660.61/ pieceexcl. VAT
€3,219.34incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-FO-2RS-A |
Inner Diameter | 120 mm |
Outer Diameter | 210 mm |
Width | 115 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |