INA

INA Radial spherical plain bearing requiring maintenance steel on steel GE140-DO-2TS

  • ERIKS:13251566
  • Manufacturer:4012802568981
Image 1
Save to list

€903.80/ pieceexcl. VAT

€1,093.60incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-DO-2TS
Inner Diameter
140 mm
Outer Diameter
210 mm
Width
90 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel