

€24.97/ pieceexcl. VAT
€30.21incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-PB |
Inner Diameter | 8 mm |
Outer Diameter | 19 mm |
Width | 12 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |