

€20.54/ pieceexcl. VAT
€24.85incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-PB |
Inner Diameter | 5 mm |
Outer Diameter | 13 mm |
Width | 8 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |