

€157.71/ pieceexcl. VAT
€190.83incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-PB |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 37 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |