

€84.61/ pieceexcl. VAT
€102.38incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-PW |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 31 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE-bronze-film |