

€52.26/ pieceexcl. VAT
€63.23incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-PW |
Inner Diameter | 18 mm |
Outer Diameter | 35 mm |
Width | 23 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE-bronze-film |