INA

INA Radial spherical plain bearing Maintenance-free Steel/PTFE-bronze-film GE16-PW

  • ERIKS:24204679
  • Manufacturer:4012802531459
Image 1
Save to list

€38.64/ pieceexcl. VAT

€46.75incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-PW
Inner Diameter
16 mm
Outer Diameter
32 mm
Width
21 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE-bronze-film