INA

INA Radial spherical plain bearing Maintenance-free Steel/PTFE-bronze-film GE10-PW

  • ERIKS:13017523
  • Manufacturer:4012802531213
Image 1
Save to list

€18.82/ pieceexcl. VAT

€22.77incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-PW
Inner Diameter
10 mm
Outer Diameter
22 mm
Width
14 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE-bronze-film