

€15.75/ pieceexcl. VAT
€19.06incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-UK |
Inner Diameter | 8 mm |
Outer Diameter | 16 mm |
Width | 8 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
€18.66/ pieceexcl. VAT
€22.58incl. VAT
21 In stock - Estimated delivery date 10/11/2026