

€34.63/ pieceexcl. VAT
€41.90incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-UK |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 22 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
€43.68/ pieceexcl. VAT
€52.85incl. VAT
Estimated delivery date - 11/11/2026