

€61.79/ pieceexcl. VAT
€74.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-FW |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 25 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
€45.98/ pieceexcl. VAT
€55.64incl. VAT
Estimated delivery date - 11/11/2026