

€18.80/ pieceexcl. VAT
€22.75incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-UK |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 14 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
€24.44/ pieceexcl. VAT
€29.57incl. VAT
49 In stock - Estimated delivery date 10/11/2026