

€17.00/ pieceexcl. VAT
€20.57incl. VAT
17 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-UK |
Inner Diameter | 15 mm |
Outer Diameter | 26 mm |
Width | 12 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
€21.33/ pieceexcl. VAT
€25.81incl. VAT
Estimated delivery date - 12/11/2026