

€46.87/ pieceexcl. VAT
€56.71incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-FW |
Inner Diameter | 12 mm |
Outer Diameter | 26 mm |
Width | 15 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |