

€115.25/ pieceexcl. VAT
€139.45incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-UK-2TS |
Inner Diameter | 50 mm |
Outer Diameter | 75 mm |
Width | 35 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/ELGOGLIDE |