

€10,735.15/ pieceexcl. VAT
€12,989.53incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-FW-2RS |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 175 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/ELGOGLIDE |