

€3,117.60/ pieceexcl. VAT
€3,772.30incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-UK-2RS-B |
Inner Diameter | 200 mm |
Outer Diameter | 290 mm |
Width | 130 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/ELGOGLIDE |