

€611.75/ pieceexcl. VAT
€740.22incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-UK-2TS |
Inner Diameter | 110 mm |
Outer Diameter | 160 mm |
Width | 70 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/ELGOGLIDE |