

€64.76/ pieceexcl. VAT
€78.36incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RABR |
Type | Radial Insert Ball Bearing |
Shaft diameter | 35 mm |
Outer Diameter | 80.2 mm |
Width | 41.4 mm |
Outer ring width | 24 mm |
Dynamic load rating | 25.5 kN |
Static load rating | 15.3 kN |
With sealing | Yes |
Weight | 0.54 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |