




€49.10/ pieceexcl. VAT
€59.41incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PSFT |
Type | Take-Up Housing Unit |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Shaft diameter | 20 mm |
Length | 112 mm |
Height | 34 mm |
Width | 61 mm |
Centre distance of mounting holes | 90 mm |
Housing | SFT04 |